text.skipToContent text.skipToNavigation

Fischer sxr 10x80 t r frame fixing


The fischer frame fixing SXR-T A4 is a plug made of high-quality nylon along with the pre-mounted fischer safety screw with countersunk head. Due to the special plug geometry, the SXR can be used in solid and hollow building materials. Due to the low anchorage depth of only 50 mm, the frame fixing can be handled in an especially cost-effective manner fo

Article number 46272FIS
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (mm) 80
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (mm) 80
Material Plastic
Drill hole diameter (mm) 10
Drill hole depth (mm) 90
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
ETA-approval Yes
Weight per piece (g) 27.412
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

The fischer frame fixing SXR-T A4 is a plug made of high-quality nylon along with the pre-mounted fischer safety screw with countersunk head. Due to the special plug geometry, the SXR can be used in solid and hollow building materials. Due to the low anchorage depth of only 50 mm, the frame fixing can be handled in an especially cost-effective manner for multiple fixing of non-load-bearing systems. The fischer frame fixing SXR-T A4 is particularly recommended with the countersunk head screw for fixing timber constructions.

Article numbers

Article number 46272FIS
EAN 4006209462720
UBB 500616732375
UNSPSC 31162400
Manufacturer article nr  46272
Do not close this page. This message will disappear, when the page is fully loaded.