text.skipToContent text.skipToNavigation

Fischer sx plus 8x40 rhm 82 k nv plug/hook


Thanks to its 4-way expansion, the fischer SX Plus expansion plug is the specialist for solid building materials such as concrete, sand-lime brick and masonry. The special fixing blades ensure pre-fixation of the screw, which means that it does not have to be additionally held in place for overhead applications. This screw fixation allows the user a fle

Article number
Colour Grey
Design Expanding plug
Surface protection Other
With screw No
Length (mm) 40
Packed per 5
Full Box only

Specifications

Colour Grey
Design Expanding plug
Surface protection Other
With screw No
Length (mm) 40
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 50
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Grey
Material Plastic
Type no. SX PLUS
Weight per piece (g) 43

Description

Thanks to its 4-way expansion, the fischer SX Plus expansion plug is the specialist for solid building materials such as concrete, sand-lime brick and masonry. The special fixing blades ensure pre-fixation of the screw, which means that it does not have to be additionally held in place for overhead applications. This screw fixation allows the user a flexible and comfortable setting process. The flexibel plug edge also prevents the plug from slipping deeper into the drill hole for secure installation. The round hooks supplied are optimally matched to the fischer SX Plus expansion plug. The high-quality nylon material guarantees a permanently secure hold in a wide range of solid and perforated building materials.

Article numbers

Article number 63532.080.001
EAN 4048962481655
UBB 500728156299
UNSPSC 31162103
Manufacturer article nr  567839

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.