text.skipToContent text.skipToNavigation

Fischer sha ms cable harness


The fischer installation base MS is for suspending the fischer cable harness SHA. When using the ClipFix SD to fix the installation base, no additional screw is required. During mounting with the Hammerfix N, the nail screw causes the plug sleeve to expand against the drill hole wall when it is hammered in.

Article number 58141FIS
Length
Suitable for circuit integrity No
Brand FISCHER
Key features Functioning - Cable bundles can be laid in the cable harness SHA. The seal makes it easy to lay cables at a later date. - The cable harness SHA can either be affixed with ClipFix plus, installation base MS or with plugs and screws. - Several SHA cable harnesses can be combined below one another. - The SHA cable harnesses can also be lined up adjacent to one another with the connection piece SHA KP. - The maximum installation distance of 80 cm must not be exceeded. - Temperature resistance once installed from -20°C to +80°C.
Packed per 1

Specifications

Length 27 mm
Suitable for circuit integrity No
Brand FISCHER
Key features Functioning - Cable bundles can be laid in the cable harness SHA. The seal makes it easy to lay cables at a later date. - The cable harness SHA can either be affixed with ClipFix plus, installation base MS or with plugs and screws. - Several SHA cable harnesses can be combined below one another. - The SHA cable harnesses can also be lined up adjacent to one another with the connection piece SHA KP. - The maximum installation distance of 80 cm must not be exceeded. - Temperature resistance once installed from -20°C to +80°C.

Description

The fischer installation base MS is for suspending the fischer cable harness SHA. When using the ClipFix SD to fix the installation base, no additional screw is required. During mounting with the Hammerfix N, the nail screw causes the plug sleeve to expand against the drill hole wall when it is hammered in.

Article numbers

Article number 58141FIS
EAN 4006209581414
UBB 500616761077
UNSPSC 31162905
Manufacturer article nr  58141
Do not close this page. This message will disappear, when the page is fully loaded.