text.skipToContent text.skipToNavigation

Fischer sgs 90-100 w2 hose clamp


The high-quality fischer hose clamp SGS with a 80-100 mm clamping range enables hoses to be sealed or hoses to be fastened to nozzles. The crimped band edges offer reliable protection against damage to the hose. The short base of the housing allows for ideal adjustment and high, evenly distributed radial forces on the hose diameter. The combination cros

Article number 45528FIS
Tape width (mm) 9
Span depth_MAX 100
Span depth_MIN 80
Packed per 1

Specifications

Tape width (mm) 9
Span depth_MAX 100
Span depth_MIN 80

Description

The high-quality fischer hose clamp SGS with a 80-100 mm clamping range enables hoses to be sealed or hoses to be fastened to nozzles. The crimped band edges offer reliable protection against damage to the hose. The short base of the housing allows for ideal adjustment and high, evenly distributed radial forces on the hose diameter. The combination cross-drive thread increases installation flexibility.

Article numbers

Article number 45528FIS
EAN 4006209455289
UBB 500616808027
UNSPSC 31162906
Manufacturer article nr  45528
Do not close this page. This message will disappear, when the page is fully loaded.