text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer sfplus zs28 zwillingsschelle


The fischer ClipFix plus twin clamp SF plus ZS is an easy-to-assemble, cost-effective solution for fixing two cables and pipes with just one clamp. The twin clamp made from high-quality nylon combines plug, screw, and clamp in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches the pipes and cable

Article number 48162FIS
Brand Fischer
Key features Functioning - The clip fixing is set into the drill hole without the need for any additional screws and fixes the pipe directly to the base material. - The clamping force of the locking catch allows the ClipFix to hold itself in the drill hole. - Place the clasp of the cable strap LS into the drill hole so that it is level and the teeth grip. - Recommended loads (safety factor 4): cable strap LS up to 6 kg, twin clamp ZS and single clamp ES up to 11 kg - Temperature resistance once installed from -20°C to +80°C.
Packed per 1

Specifications

Brand Fischer
Key features Functioning - The clip fixing is set into the drill hole without the need for any additional screws and fixes the pipe directly to the base material. - The clamping force of the locking catch allows the ClipFix to hold itself in the drill hole. - Place the clasp of the cable strap LS into the drill hole so that it is level and the teeth grip. - Recommended loads (safety factor 4): cable strap LS up to 6 kg, twin clamp ZS and single clamp ES up to 11 kg - Temperature resistance once installed from -20°C to +80°C.

Description

The fischer ClipFix plus twin clamp SF plus ZS is an easy-to-assemble, cost-effective solution for fixing two cables and pipes with just one clamp. The twin clamp made from high-quality nylon combines plug, screw, and clamp in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches the pipes and cables directly to concrete and solid brick. The ClipFix plus twin clamp is also effective in extreme temperatures between -20 °C and +80 °C.

Article numbers

Article number 48162FIS
EAN 4006209481622
UBB 500616737655
UNSPSC 31162905
Manufacturer article nr  48162
Do not close this page. This message will disappear, when the page is fully loaded.