text.skipToContent text.skipToNavigation

Fischer sfplus sd30 steckdübel


The fischer ClipFix plus clip fixing SF plus SD is an easy-to-assemble solution for fixing cable ducts and cable clasps. The clip fixing made from high-quality nylon combines plug and screw in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches loads of up to 11 kg securely into concrete and solid

Article number 58178FIS
Length (mm) 302
Material Plastic
Drill hole diameter (mm) 6
Drill hole depth (mm) 35
Brand Fischer
Packed per 1

Specifications

Length (mm) 302
Material Plastic
Drill hole diameter (mm) 6
Drill hole depth (mm) 35
Brand Fischer
Key features Functioning - To fix, manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The clamping force of the locking catch allows the ClipFix to hold itself in the drill hole. - Recommended loads (safety factor 4): clip fixing SD up to 11 kg - Temperature resistance once installed from -20°C to +80°C.

Description

The fischer ClipFix plus clip fixing SF plus SD is an easy-to-assemble solution for fixing cable ducts and cable clasps. The clip fixing made from high-quality nylon combines plug and screw in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches loads of up to 11 kg securely into concrete and solid brick. The ClipFix plus clip fixing SF is also effective in extreme temperatures between -20 °C and +80 °C.

Article numbers

Article number 58178FIS
EAN 4006209581780
UBB 500616762067
UNSPSC 31162905
Manufacturer article nr  58178
Do not close this page. This message will disappear, when the page is fully loaded.