text.skipToContent text.skipToNavigation

Fischer sfplus ms steckfix plus montagesockel


The fischer installation base with clip fixing SF plus MS is for suspending the fischer cable harness SHA. No additional screws are needed for the fixing. The clip fixing is pushed directly into the drill hole without screws. The pre-fitted clip fixing immediately wedges in the building material.

Article number 48181FIS
Length
Material Plastic
Drill hole diameter (mm) 6
Drill hole depth (mm) 35
Brand Fischer
Packed per 1

Specifications

Length 27 mm
Material Plastic
Drill hole diameter (mm) 6
Drill hole depth (mm) 35
Brand Fischer
Weight per piece (g) 5.583
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer installation base with clip fixing SF plus MS is for suspending the fischer cable harness SHA. No additional screws are needed for the fixing. The clip fixing is pushed directly into the drill hole without screws. The pre-fitted clip fixing immediately wedges in the building material.

Article numbers

Article number 48181FIS
EAN 4006209481813
UBB 500616737994
UNSPSC 31162905
Manufacturer article nr  48181
Do not close this page. This message will disappear, when the page is fully loaded.