text.skipToContent text.skipToNavigation

Fischer sfplus kb 8 kabelbügel


The fischer ClipFix plus cable clasp SF plus KB is a fixing solution for space-saving cable fixing. The innovative cable clasp is directly inserted into the drill hole without a screw. The pre-assembled clip fixing immediately wedges into the building material. The fischer ClipFix plus cable clasp SF plus KB is ideal for fixing several individual cables

Article number 48171FIS
Length
Length (mm) 133
Material Plastic
Brand Fischer
Key features Functioning - The cables are clamped under the clasps. Additional cables can be easily laid even after installation. - The cable clasp KB is adapted to be fixed either with fixing SD or with Hammerfix N6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Packed per 1

Specifications

Length 133 mm
Length (mm) 133
Material Plastic
Brand Fischer
Key features Functioning - The cables are clamped under the clasps. Additional cables can be easily laid even after installation. - The cable clasp KB is adapted to be fixed either with fixing SD or with Hammerfix N6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 13.852

Description

The fischer ClipFix plus cable clasp SF plus KB is a fixing solution for space-saving cable fixing. The innovative cable clasp is directly inserted into the drill hole without a screw. The pre-assembled clip fixing immediately wedges into the building material. The fischer ClipFix plus cable clasp SF plus KB is ideal for fixing several individual cables securely in solid building materials whilst saving time - even in extreme temperatures between -20 °C and +80 °C.

Article numbers

Article number 48171FIS
EAN 4006209481714
UBB 500616737739
UNSPSC 31162905
Manufacturer article nr  48171
Do not close this page. This message will disappear, when the page is fully loaded.