text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer sf plus rc iec 32 steckfix plus rohrclip


The ClipFix plus Pipe clip RSF plus RC IEC is an installation-friendly solution for pipes using push-assembly. During installation, no further screws are needed for the fixing because the moulded clip fixing immediately wedges into the building material. The plastic insulation pipes are then inserted in the pipe clip. The pre-tensioning of the pipe clip

Article number 48198FIS
Brand Fischer
Key features Functioning - Plastic insulation pipes are laid into the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. - The pipe clip RC is adapted to be fixed with either clip fixing SD or Hammerfix N 6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Packed per 1

Specifications

Brand Fischer
Key features Functioning - Plastic insulation pipes are laid into the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. - The pipe clip RC is adapted to be fixed with either clip fixing SD or Hammerfix N 6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.

Description

The ClipFix plus Pipe clip RSF plus RC IEC is an installation-friendly solution for pipes using push-assembly. During installation, no further screws are needed for the fixing because the moulded clip fixing immediately wedges into the building material. The plastic insulation pipes are then inserted in the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. The fischer pipe clip SF is ideal for securely fixing plastic insulation in concrete and solid building materials – even at extreme temperatures of -20°C to +80°C.

Article numbers

Article number 48198FIS
EAN 4006209481981
UBB 500616738497
UNSPSC 31162905
Manufacturer article nr  48198
Do not close this page. This message will disappear, when the page is fully loaded.