text.skipToContent text.skipToNavigation

Fischer sf plus rc iec 19 steckfix pipe clip


The ClipFix plus Pipe clip RSF plus RC IEC is an installation-friendly solution for pipes using push-assembly. During installation, no further screws are needed for the fixing because the moulded clip fixing immediately wedges into the building material. The plastic insulation pipes are then inserted in the pipe clip. The pre-tensioning of the pipe clip

Article number
Brand Fischer
Weight per piece (g) 638
Packed per 1

Specifications

Brand Fischer
Weight per piece (g) 638

Description

The ClipFix plus Pipe clip RSF plus RC IEC is an installation-friendly solution for pipes using push-assembly. During installation, no further screws are needed for the fixing because the moulded clip fixing immediately wedges into the building material. The plastic insulation pipes are then inserted in the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. The fischer pipe clip SF is ideal for securely fixing plastic insulation in concrete and solid building materials – even at extreme temperatures of -20°C to +80°C.

Article numbers

Article number 63269.190.001
EAN 4048962365559
UBB 500729318559
UNSPSC 00000000
Manufacturer article nr  553383

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.