text.skipToContent text.skipToNavigation

Fischer sbb 45 bolt connector


The fischer bolt connector plate SBB is a fastening element made from zinc-plated steel. The bolt connector plate with double thread is driven into double holders and assembly brackets.

Article number 79706FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Length (mm) 45
Material Steel
Packed per 1

Specifications

Length 45 mm
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Length (mm) 45
Material Steel
Thread size (metric) 8
Full thread No
Brand Fischer

Description

The fischer bolt connector plate SBB is a fastening element made from zinc-plated steel. The bolt connector plate with double thread is driven into double holders and assembly brackets.

Article numbers

Article number 79706FIS
EAN 4006209797068
UBB 500616858014
UNSPSC 31162905
Manufacturer article nr  79706
Do not close this page. This message will disappear, when the page is fully loaded.