text.skipToContent text.skipToNavigation

Fischer safety screw 7x67 ss


The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand, and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article number 80404FIS
Diameter
Length
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 67
Packed per 1

Specifications

Diameter 7 mm
Length 65 mm
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 67
Thread diameter (mm) 7
Brand Fischer
Weight per piece (g) 19.641
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand, and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article numbers

Article number 80404FIS
EAN 4006209804049
UBB 500616777743
UNSPSC 31162400
Manufacturer article nr  80404
Do not close this page. This message will disappear, when the page is fully loaded.