text.skipToContent text.skipToNavigation

Fischer safety screw 7x165 ss


The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Numéro d'article 80409FIS
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 165
Thread diameter (mm) 7
Brand Fischer
Emballé par 1

Spécifications

Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 165
Thread diameter (mm) 7
Brand Fischer
Weight per piece (g) 48.07
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

La description

The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Numéros d'articles

Numéro d'article 80409FIS
EAN 4006209804094
UBB 500616778246
UNSPSC 31162400
N° Article du fabricant 80409
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.