text.skipToContent text.skipToNavigation

Fischer s 8 dp plug


The fischer expansion plug S is the original and the proven classic millions of times for decades. The plastic fixing is made entirely from high-quality nylon. As a result, the plug is particularly robust during installation and guarantees permanent security. As the plug only expands in two directions, it is possible to direct the expansion forces so th

Article number 50126FIS
Colour Grey
Design Expanding plug
Surface protection Other
With screw No
Length (mm) 40
Packed per 1

Specifications

Colour Grey
Design Expanding plug
Surface protection Other
With screw No
Length (mm) 40
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 55
Suitable for gas concrete No
Suitable for coach screw Yes
With edge No
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick No
Brand Fischer
For tapping screw_A 4.5
For tapping screw_B 6
Weight per piece (g) 1.475
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Description

The fischer expansion plug S is the original and the proven classic millions of times for decades. The plastic fixing is made entirely from high-quality nylon. As a result, the plug is particularly robust during installation and guarantees permanent security. As the plug only expands in two directions, it is possible to direct the expansion forces so that they run parallel to the edge of the building material by turning the plug. This prevents the building material from spalling due to fixings close to the edge. Wood or chipboard screws can be used to fix the object. The fischer expansion plug S is ideal for fixing in concrete and solid masonry.

Article numbers

Article number 50126FIS
EAN 4006209501269
UBB 500616743919
UNSPSC 31162103
Manufacturer article nr  50126
Do not close this page. This message will disappear, when the page is fully loaded.