text.skipToContent text.skipToNavigation

Fischer rg m27x340 58 zp threaded rod


The fischer rod anchor RG M is made of zinc-plated steel with a grade of 5.8. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M throu

Article number 90720FIS
Design With stud end
Length (mm) 340
Material Steel
Thread size (metric) 27
Drill hole diameter (mm) 30
Packed per 1

Specifications

Design With stud end
Length (mm) 340
Material Steel
Thread size (metric) 27
Drill hole diameter (mm) 30
Effective anchorage depth (mm) 108
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 1520.6
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer rod anchor RG M is made of zinc-plated steel with a grade of 5.8. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the anchor rod is pushed into the drill hole manually by lightly rotating it. The system is particularly suitable for cost-effective fixing of machines, steelwork constructions, and supporting feet in internal areas.

Article numbers

Article number 90720FIS
EAN 4006209907207
UBB 500616787155
UNSPSC 31161601
Manufacturer article nr  90720
Do not close this page. This message will disappear, when the page is fully loaded.