text.skipToContent text.skipToNavigation

Fischer rg m16x190 hcr anchor rod


The fischer rod anchor RG M is produced from highly corrosion-resistant steel. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M thro

Article number
Design With stud end
Length (mm) 190
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 80
Packed per 1

Specifications

Design With stud end
Length (mm) 190
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 80
With resin capsule No
Brand Fischer
Weight per piece (g) 2953.6

Description

The fischer rod anchor RG M is produced from highly corrosion-resistant steel. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the anchor rod is pushed into the drill hole manually by lightly rotating it. The system is particularly suitable for cost-effective fixing of cable trays, railings, steelwork constructions, and signage systems in highly-corrosive atmospheres.

Article numbers

Article number 63104.160.190
EAN 4006209962190
UBB 500729287036
UNSPSC 00000000
Manufacturer article nr  96219

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.