text.skipToContent text.skipToNavigation

Fischer rdm m10/m 8 reduction socket


The fischer reduction socket RDM M 1/10" / M 8 is a fastening element used to reduce the diameter of a holder from M 10 to M 8. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article number 79413FIS
Sleeve length (mm) 40
Dimension 1 (metric) 10
Dimension 2 (metric) 8
Packed per 1

Specifications

Sleeve length (mm) 40
Dimension 1 (metric) 10
Dimension 2 (metric) 8

Description

The fischer reduction socket RDM M 1/10" / M 8 is a fastening element used to reduce the diameter of a holder from M 10 to M 8. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article numbers

Article number 79413FIS
EAN 4006209794135
UBB 500616846894
UNSPSC 31162905
Manufacturer article nr  79413
Do not close this page. This message will disappear, when the page is fully loaded.