text.skipToContent text.skipToNavigation

Fischer rdm m 12/m10 reduction socket


The fischer reduction socket RDM M 1/12" / M 10 is a fastening element used to reduce the diameter of a holder from M 12 to M 10. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article number 79414FIS
Sleeve length (mm) 40
Dimension 1 (metric) 12
Dimension 2 (metric) 10
Brand Fischer
Weight per piece (g) 37.181
Packed per 1

Specifications

Sleeve length (mm) 40
Dimension 1 (metric) 12
Dimension 2 (metric) 10
Brand Fischer
Weight per piece (g) 37.181

Description

The fischer reduction socket RDM M 1/12" / M 10 is a fastening element used to reduce the diameter of a holder from M 12 to M 10. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article numbers

Article number 79414FIS
EAN 4006209794142
UBB 500616846977
UNSPSC 31162905
Manufacturer article nr  79414
Do not close this page. This message will disappear, when the page is fully loaded.