text.skipToContent text.skipToNavigation

Fischer rc iec 40 pipe clip


The fischer pipe clip RC is an easy-to-mount solution for pipe fixings. The pipe clip is secured in the drill hole with the, for example, fischer DuoPower or the fischer Hammerfix N 6. When fixing in concrete and solid building materials, Hammerfix N can be used, when fixing in perforated and panel building materials, the DuoPower for example. After ins

Article number 58200FIS
Brand Fischer
Key features Functioning - Plastic insulation pipes are laid into the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. - The pipe clip RC is adapted to be fixed with either clip fixing SD or Hammerfix N 6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 12.372
Packed per 1

Specifications

Brand Fischer
Key features Functioning - Plastic insulation pipes are laid into the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. - The pipe clip RC is adapted to be fixed with either clip fixing SD or Hammerfix N 6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 12.372

Description

The fischer pipe clip RC is an easy-to-mount solution for pipe fixings. The pipe clip is secured in the drill hole with the, for example, fischer DuoPower or the fischer Hammerfix N 6. When fixing in concrete and solid building materials, Hammerfix N can be used, when fixing in perforated and panel building materials, the DuoPower for example. After installation, the plastic insulation pipes are inserted in the pipe clip. The pre-tensioning of the pipe clip holds the pipes securely. The fischer Pipe clip RC is ideal for fixing plastic insulation pipes easily.

Article numbers

Article number 58200FIS
EAN 4006209582008
UBB 500616762711
UNSPSC 31162905
Manufacturer article nr  58200
Do not close this page. This message will disappear, when the page is fully loaded.