text.skipToContent text.skipToNavigation

Fischer pv m 6 parallel connector


The fischer parallel connector PV is a connection element made of die-cast zinc. The connection element connects and extends constructions with threaded rods. To do so, the threaded parts are held together and the parallel connector is slid over the top. The construction is secured with a lock nut.

Article number 20947FIS
Length
Quality class Other
Material Steel
Brand Fischer
Info
  • N = Max. recom. static load (centr. tension) [kN].
Packed per 1

Specifications

Length 65 mm
Quality class Other
Material Steel
Brand Fischer
Info
  • N = Max. recom. static load (centr. tension) [kN].

Description

The fischer parallel connector PV is a connection element made of die-cast zinc. The connection element connects and extends constructions with threaded rods. To do so, the threaded parts are held together and the parallel connector is slid over the top. The construction is secured with a lock nut.

Article numbers

Article number 20947FIS
EAN 4006209209479
UBB 500616797626
UNSPSC 31162905
Manufacturer article nr  20947
Do not close this page. This message will disappear, when the page is fully loaded.