text.skipToContent text.skipToNavigation

Fischer psfq41 saddle flange


The fischer saddle flange is an element for the stable construction of connections between channels and building structures for the push-through system. The precise saddle enables easy installation by means of the insertion of the mounting channel. The saddle flange's stable design offers a secure hold for a load-bearing construction.

Article number
Suitable for U-profile
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 6096
Packed per 1

Specifications

Suitable for U-profile
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 6096

Description

The fischer saddle flange is an element for the stable construction of connections between channels and building structures for the push-through system. The precise saddle enables easy installation by means of the insertion of the mounting channel. The saddle flange's stable design offers a secure hold for a load-bearing construction.

Article numbers

Article number 63465.041.001
EAN 4048962239263
UBB 500729347350
UNSPSC 00000000
Manufacturer article nr  535266

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.