text.skipToContent text.skipToNavigation

Fischer poly-disk 36 white insulation disc


The plastic fischer insulation disc HK 36 is used in combination with a 5 mm screw. This means that extremely compression-resistant insulating boards can be fixed in wood and wood materials.

Article number 4283FIS
Length
Length (mm) 36
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Packed per 1

Specifications

Length 230 mm
Length (mm) 36
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Thickness disk (mm) 4.5
Disc ø (mm) 36
Weight per piece (g) 1.762

Description

The plastic fischer insulation disc HK 36 is used in combination with a 5 mm screw. This means that extremely compression-resistant insulating boards can be fixed in wood and wood materials.

Article numbers

Article number 4283FIS
EAN 4000657042831
UBB 500616724455
UNSPSC 30140000
Manufacturer article nr  4283
Do not close this page. This message will disappear, when the page is fully loaded.