text.skipToContent text.skipToNavigation

FISCHER Pipe clamp FRS stainless steel A2

The fischer pipe clamp FRS 3/8" A2 for 3/8" size with sound insulation insert for fixing pipelines with threaded rods or hanger bolts. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection. A2 stainless steel. Two screws allow for ideal adaptation to the outer pipe diameter. Loss protection of screw. Sound insulation insert. Connecting nut with thread M8. The fire test report guarantees independently tested functional safety. The two screws allow an easy adjustment to suit the outer pipe diameter. The combination connecting nut with thread M8/M10 enables optimised mounting choices. The sound insulation insert offers noise protection and prevents contact corrosion. The screw's safety feature ensures trouble-free installation. Secure fixing for pipes with threaded rods or stud screws (also when there are fire protection requirements)

Omschrijving

The fischer pipe clamp FRS 3/8" A2 for 3/8" size with sound insulation insert for fixing pipelines with threaded rods or hanger bolts. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection. A2 stainless steel. Two screws allow for ideal adaptation to the outer pipe diameter. Loss protection of screw. Sound insulation insert. Connecting nut with thread M8. The fire test report guarantees independently tested functional safety. The two screws allow an easy adjustment to suit the outer pipe diameter. The combination connecting nut with thread M8/M10 enables optimised mounting choices. The sound insulation insert offers noise protection and prevents contact corrosion. The screw's safety feature ensures trouble-free installation. Secure fixing for pipes with threaded rods or stud screws (also when there are fire protection requirements)

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.