text.skipToContent text.skipToNavigation

Fischer pfuf oc channel connector


It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner PFUF OC. Fast, simple assembly is possible with channel joiner PFUF OC in connection with FCN Clix P.

Article number
Design Flat coupler
Design Flat coupler
Suitable for U-profile
Suitable for U-profile
Material Steel
Packed per 1

Specifications

Design Flat coupler
Design Flat coupler
Suitable for U-profile
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
With screw accessories No
Stainless steel, pickled No
Brand Fischer
Weight per piece (g) 3265

Description

It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner PFUF OC. Fast, simple assembly is possible with channel joiner PFUF OC in connection with FCN Clix P.

Article numbers

Article number 63499.000.001
EAN 4048962225082
UBB 500729361021
UNSPSC 00000000
Manufacturer article nr  533743

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.