text.skipToContent text.skipToNavigation

Fischer pbb cone drill


The fischer cone drill PBB is a special drill for creating a fixing in aerated concrete with building supervisory approval. The cone drill allows for the drill hole and undercut to be made in one work step by pivoting the drill. This is then filled with fischer injection mortar FIS V and the anchor rod FIS A or the internal threaded anchor FIS E is set

Article number 90634FIS
Diameter drill (mm)
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Diameter drill (mm) 14
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock Yes
Brand FISCHER
Suitable for M8 - M12; FIS E

Description

The fischer cone drill PBB is a special drill for creating a fixing in aerated concrete with building supervisory approval. The cone drill allows for the drill hole and undercut to be made in one work step by pivoting the drill. This is then filled with fischer injection mortar FIS V and the anchor rod FIS A or the internal threaded anchor FIS E is set by lightly rotating it.

Article numbers

Article number 90634FIS
EAN 4006209906347
UBB 500616786652
UNSPSC 31162101
Manufacturer article nr  90634
Do not close this page. This message will disappear, when the page is fully loaded.