text.skipToContent text.skipToNavigation

Fischer ns 7 cable clip


The fischer nail clamp NS is a pre-assembled fastening element with nail and clamp. The nail clamp is positioned with the cable inserted, then the nail is driven in with the hammer - that's it. The fischer nail clamp NS is suitable for fixing cables in wood, wood materials, gypsum boards, aerated concrete, and vertically perforated brick.

Article number 58173FIS
Surface protection Untreated
Nail length (mm) 25
Hardened steel nail Yes
Material Plastic
Nail diameter (mm) 2
Packed per 1

Specifications

Surface protection Untreated
Nail length (mm) 25
Hardened steel nail Yes
Material Plastic
Nail diameter (mm) 2
Double model No
Brand Fischer
Key features Functioning - Position the nail clip with the laid cable. Hammer in the pre-assembled nail with a hammer.
Weight per piece (g) 1.183

Description

The fischer nail clamp NS is a pre-assembled fastening element with nail and clamp. The nail clamp is positioned with the cable inserted, then the nail is driven in with the hammer - that's it. The fischer nail clamp NS is suitable for fixing cables in wood, wood materials, gypsum boards, aerated concrete, and vertically perforated brick.

Article numbers

Article number 58173FIS
EAN 4006209581735
UBB 500616761564
UNSPSC 31162905
Manufacturer article nr  58173
Do not close this page. This message will disappear, when the page is fully loaded.