text.skipToContent text.skipToNavigation

Fischer ms 6x22 brass plug


The fischer brass fixing MS is an expansion plug made of brass for holding a metric thread. The special fixing is set in the pre-positioned installation. When driving in the screw or the threaded rod the brass fixing expands and anchors itself in the drill hole. Above all, the fischer brass fixing MS is suitable for fixing shelves, flow heaters, and agg

Article number 78660FIS
Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer
Packed per 1

Specifications

Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer
Weight per piece (g) 3.68
Info
  • Wall plug type MS is applicable with metric threaded fasteners.
  • Allowable load includes the safety factor 7.

Description

The fischer brass fixing MS is an expansion plug made of brass for holding a metric thread. The special fixing is set in the pre-positioned installation. When driving in the screw or the threaded rod the brass fixing expands and anchors itself in the drill hole. Above all, the fischer brass fixing MS is suitable for fixing shelves, flow heaters, and aggregates in solid building materials.

Article numbers

Article number 78660FIS
EAN 4006209786604
UBB 500616775929
UNSPSC 31162103
Manufacturer article nr  78660
Do not close this page. This message will disappear, when the page is fully loaded.