text.skipToContent text.skipToNavigation

Fischer ms 4x15 brass plug


The fischer brass fixing MS is an expansion plug made of brass for holding a metric thread. The special fixing is set in the pre-positioned installation. When driving in the screw or the threaded rod the brass fixing expands and anchors itself in the drill hole. Above all, the fischer brass fixing MS is suitable for fixing shelves, flow heaters, and agg

Article number 26424FIS
Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer
Packed per 1

Specifications

Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer

Description

The fischer brass fixing MS is an expansion plug made of brass for holding a metric thread. The special fixing is set in the pre-positioned installation. When driving in the screw or the threaded rod the brass fixing expands and anchors itself in the drill hole. Above all, the fischer brass fixing MS is suitable for fixing shelves, flow heaters, and aggregates in solid building materials.

Article numbers

Article number 26424FIS
EAN 4006209264249
UBB 500616719679
UNSPSC 31162905
Manufacturer article nr  26424
Do not close this page. This message will disappear, when the page is fully loaded.