text.skipToContent text.skipToNavigation

Fischer lrb spiral duct hanger


The fischer profile hanger LRB is a fixing component with a sound-insulation component in riveted and pinned versions for suspending spiral pipes with threaded rods. The sound-insulation element reduces the transfer of vibration and flow noises. The multiple holes on the ceiling hangers allow for an easy fixing with drill screws or rivets. The through b

Article number 24675FIS
Material Steel
Brand Fischer
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Packed per 1

Specifications

Material Steel
Brand Fischer
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer profile hanger LRB is a fixing component with a sound-insulation component in riveted and pinned versions for suspending spiral pipes with threaded rods. The sound-insulation element reduces the transfer of vibration and flow noises. The multiple holes on the ceiling hangers allow for an easy fixing with drill screws or rivets. The through boring in the ceiling hangers allows for simple alignment and height regulation of the fixing. The riveted version lends the ceiling hangers increased stability. The specified shear points allow for ideal adjustment to suit the pipe diameter.

Article numbers

Article number 24675FIS
EAN 4006209246757
UBB 500616804893
UNSPSC 31162905
Manufacturer article nr  24675
Do not close this page. This message will disappear, when the page is fully loaded.