text.skipToContent text.skipToNavigation

Fischer lls 8x50 flat eye screw


The fischer flat eye screw LLS is a fastening element made from zinc-plated steel. The screw can either be fixed directly in wood or with a plastic anchor with a wood screw.

Article number 79701FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 8.5
Brand Fischer
Weight per piece (g) 40.301
Packed per 1

Specifications

Length 50 mm
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 8.5
Brand Fischer
Weight per piece (g) 40.301
Commodity code 73181300

Description

The fischer flat eye screw LLS is a fastening element made from zinc-plated steel. The screw can either be fixed directly in wood or with a plastic anchor with a wood screw.

Article numbers

Article number 79701FIS
EAN 4006209797013
UBB 500616857859
UNSPSC 31162905
Manufacturer article nr  79701
Do not close this page. This message will disappear, when the page is fully loaded.