text.skipToContent text.skipToNavigation

Fischer lls 6x50 flat eye screw


The fischer flat eye screw LLS is a fastening element made from zinc-plated steel. The screw can either be fixed directly in wood or with a plastic anchor with a wood screw.

Article number 79700FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 6.5
Brand Fischer
Weight per piece (g) 21.216
Packed per 1

Specifications

Length 50 mm
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 6.5
Brand Fischer
Weight per piece (g) 21.216
Commodity code 73181300

Description

The fischer flat eye screw LLS is a fastening element made from zinc-plated steel. The screw can either be fixed directly in wood or with a plastic anchor with a wood screw.

Article numbers

Article number 79700FIS
EAN 4006209797006
UBB 500616857776
UNSPSC 31162905
Manufacturer article nr  79700
Do not close this page. This message will disappear, when the page is fully loaded.