text.skipToContent text.skipToNavigation

Fischer lbv 17 steel lock band


The fischer perforated steel tape LBV with cut-out holes for simple installation in zinc-plated versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article number
Colour Other
Colour Other
Surface protection Other
Surface protection Other
Perforation Round
Packed per 1

Specifications

Colour Other
Colour Other
Surface protection Other
Surface protection Other
Perforation Round
Quality class Other
Quality class Other
Material Steel
Material Steel
Breaking load (N) 1
Perforation diameter (mm) 6.5
Perforation width (mm) 1
Perforation length (mm) 1
Number of perforation rows 1
Direction of punch holes Lengthwise
Brand Fischer
Weight per piece (g) 9080

Description

The fischer perforated steel tape LBV with cut-out holes for simple installation in zinc-plated versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article numbers

Article number 63155.170.001
EAN 4006209795507
UBB 500729312289
UNSPSC 00000000
Manufacturer article nr  79550

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.