text.skipToContent text.skipToNavigation

Fischer lbv 17/10 e peforated steel banding


The fischer perforated steel tape LBV with cut-out holes for simple installation in zinc-plated versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article number 49886FIS
Colour Other
Surface protection Galvanic/electrolytic zinc plated
Perforation Round
Quality class Other
Material Steel
Packed per 1

Specifications

Colour Other
Surface protection Galvanic/electrolytic zinc plated
Perforation Round
Quality class Other
Material Steel
Breaking load (N) 1
Perforation diameter (mm) 6.5
Perforation width (mm) 1
Perforation length (mm) 1
Number of perforation rows 1
Direction of punch holes Lengthwise
Brand Fischer
Weight per piece (g) 868.2
Info
  • To be fastened with: ED 15 ED 18 ED 22.

Description

The fischer perforated steel tape LBV with cut-out holes for simple installation in zinc-plated versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article numbers

Article number 49886FIS
EAN 4006209498866
UBB 500616743182
UNSPSC 31162905
Manufacturer article nr  49886
Do not close this page. This message will disappear, when the page is fully loaded.