text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer lbk 19/10 e peforated steel banding


The fischer perforated steel tape LBK with cut-out holes for simple installation in plastic-covered versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article number 49889FIS
Colour Black
Surface protection Plastic sheathed
Perforation Round
Quality class Other
Material Steel
Packed per 1

Specifications

Colour Black
Surface protection Plastic sheathed
Perforation Round
Quality class Other
Material Steel
Breaking load (N) 1
Perforation diameter (mm) 6.5
Perforation width (mm) 1
Perforation length (mm) 1
Number of perforation rows 1
Direction of punch holes Lengthwise
Brand Fischer
Info
  • To be fastened with: ED 15 ED 18 ED 22.

Description

The fischer perforated steel tape LBK with cut-out holes for simple installation in plastic-covered versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article numbers

Article number 49889FIS
EAN 4006209498897
UBB 500616743349
UNSPSC 31162905
Manufacturer article nr  49889
Do not close this page. This message will disappear, when the page is fully loaded.