text.skipToContent text.skipToNavigation

Fischer km 10 toggle fixing


With the fischer toggle fixing KM 10, wash basins and urinals are fixed into installation and cavity walls. The toggle fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation.

Article number 50326FIS
Diameter
Length
Length of anchor plug (mm) 180
Thread size (metric) 10
Drill hole diameter (mm) 30
Packed per 1

Specifications

Diameter 10 mm
Length 180 mm
Length of anchor plug (mm) 180
Thread size (metric) 10
Drill hole diameter (mm) 30
Max. plate thickness (mm) 90
Min. hollow depth (mm) 140
With washer Yes
With hexagonal nut Yes
With acorn nut No
Brand Fischer
Weight per piece (g) 208.256
Info
  • It is advised to take a safetyfactor: ≥ 7, (the load-bearing behaviour of the anchor base is not taken into account).
  • KDH Hook bends open.

Description

With the fischer toggle fixing KM 10, wash basins and urinals are fixed into installation and cavity walls. The toggle fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation.

Article numbers

Article number 50326FIS
EAN 4006209503263
UBB 500616746318
UNSPSC 31162103
Manufacturer article nr  50326
Do not close this page. This message will disappear, when the page is fully loaded.