text.skipToContent text.skipToNavigation

Fischer kft 139,7 refrigeration clamp


The fischer refrigeration pipe clamp KFT 139.7 with an internal diameter of 139.7 mm made from closed PUR foam allows for use with all standard insulation materials for installing pipelines in refrigeration and air-conditioning technology with high load bearings. Connecting nut with triplet thread M8 / M10 / 1/2" allows for pipe fixing with increased be

Article number 505916FIS
Colour Black
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Black
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Info
  • N = Max. recom. static load (centr. tension) [kN].
  • M = Max. recom. span) [m].

Description

The fischer refrigeration pipe clamp KFT 139.7 with an internal diameter of 139.7 mm made from closed PUR foam allows for use with all standard insulation materials for installing pipelines in refrigeration and air-conditioning technology with high load bearings. Connecting nut with triplet thread M8 / M10 / 1/2" allows for pipe fixing with increased bending stress. Pipe clamp screws with loss protection.

Article numbers

Article number 505916FIS
EAN 4048962070941
UBB 500616820899
UNSPSC 31162905
Manufacturer article nr  505916
Do not close this page. This message will disappear, when the page is fully loaded.