text.skipToContent text.skipToNavigation

Fischer kdr 6


With the fischer toggle KDR components can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The toggle is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. The toggle is fitted with a practical round hook.

Article number 26439FIS
Diameter
Length
Design With ceiling hooks
Length of anchor plug (mm) 130
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Length 100 mm
Design With ceiling hooks
Length of anchor plug (mm) 130
Thread size (metric) 6
Drill hole diameter (mm) 16
Max. plate thickness (mm) 35
Min. hollow depth (mm) 70
With washer Yes
Brand Fischer
Weight per piece (g) 57.775
Info
  • It is advised to take a safetyfactor: ≥ 7, (the load-bearing behaviour of the anchor base is not taken into account).
  • KDH Hook bends open.
Commodity code 7318190090

Description

With the fischer toggle KDR components can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The toggle is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. The toggle is fitted with a practical round hook.

Article numbers

Article number 26439FIS
EAN 3120010011524
UBB 500616720230
UNSPSC 31162103
Manufacturer article nr  26439
Do not close this page. This message will disappear, when the page is fully loaded.