text.skipToContent text.skipToNavigation

Fischer kdh 6 toggle fixing


With the fischer toggle fixing KD components such as lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The toggle fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installa

Article number 80186FIS
Diameter
Length
Design With ceiling hooks
Length of anchor plug (mm) 130
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Length 100 mm
Design With ceiling hooks
Length of anchor plug (mm) 130
Thread size (metric) 6
Drill hole diameter (mm) 16
Max. plate thickness (mm) 60
Min. hollow depth (mm) 70
With washer Yes
With hexagonal nut Yes
With acorn nut No
Brand Fischer
Weight per piece (g) 56.795
Info
  • It is advised to take a safetyfactor: ≥ 7, (the load-bearing behaviour of the anchor base is not taken into account).
  • KDH Hook bends open.

Description

With the fischer toggle fixing KD components such as lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The toggle fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation.

Article numbers

Article number 80186FIS
EAN 4006209801864
UBB 500616776752
UNSPSC 31162103
Manufacturer article nr  80186
Do not close this page. This message will disappear, when the page is fully loaded.