text.skipToContent text.skipToNavigation

Fischer kb 8 cable clasp


The fischer cable clasp KB is a fixing solution for space-saving cable fixing. The cable clasp is fastened using either the fischer clip fixing SD or the fischer Hammerfix N 6 F. During assembly with the ClipFix SD, no further screw is required for fixing. During assembly with Hammerfix N, the nail screw expands against the drill hole wall when driving

Article number 58135FIS
Length
Design Single-sided
Suitable for number of cables NYM 3x1.5 8
Length (mm) 133
Brand Fischer
Packed per 1

Specifications

Length 133 mm
Design Single-sided
Suitable for number of cables NYM 3x1.5 8
Length (mm) 133
Brand Fischer
Key features Functioning - The cables are clamped under the clasps. Additional cables can be easily laid even after installation. - The cable clasp KB is adapted to be fixed either with fixing SD or with Hammerfix N6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.

Description

The fischer cable clasp KB is a fixing solution for space-saving cable fixing. The cable clasp is fastened using either the fischer clip fixing SD or the fischer Hammerfix N 6 F. During assembly with the ClipFix SD, no further screw is required for fixing. During assembly with Hammerfix N, the nail screw expands against the drill hole wall when driving in the fixing sleeve. The fischer cable clasp KB is ideal for fixing several individual cables securely - even in extreme temperatures between -20 °C and +80 °C.

Article numbers

Article number 58135FIS
EAN 4006209581353
UBB 500616760657
UNSPSC 31162905
Manufacturer article nr  58135
Do not close this page. This message will disappear, when the page is fully loaded.