text.skipToContent text.skipToNavigation

Fischer kb 16 cable clasp


The fischer cable clasp KB is a fixing solution for space-saving cable fixing. The cable clasp is fastened using either the fischer clip fixing SD or the fischer Hammerfix N 6 F. During assembly with the ClipFix SD, no further screw is required for fixing. During assembly with Hammerfix N, the nail screw expands against the drill hole wall when driving in the fixing sleeve. The fischer cable clasp KB is ideal for fixing several individual cables securely - even in extreme temperatures between -20 °C and +80 °C.

Položka č. 58136FIS
Length
Design Two-sided
Suitable for number of cables NYM 3x1.5 16
Length (mm) 230
Brand Fischer
Ambalat la 1

technické údaje

Length 230 mm
Design Two-sided
Suitable for number of cables NYM 3x1.5 16
Length (mm) 230
Brand Fischer
Key features Functioning - The cables are clamped under the clasps. Additional cables can be easily laid even after installation. - The cable clasp KB is adapted to be fixed either with fixing SD or with Hammerfix N6. - Manually place the ClipFix plus SD directly into the drill hole. No additional screws are needed. - The Hammerfix N is expanded when the nail is driven in, and holds by friction in the drill hole. - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 16.18
Commodity code 3926909790

Popis

The fischer cable clasp KB is a fixing solution for space-saving cable fixing. The cable clasp is fastened using either the fischer clip fixing SD or the fischer Hammerfix N 6 F. During assembly with the ClipFix SD, no further screw is required for fixing. During assembly with Hammerfix N, the nail screw expands against the drill hole wall when driving in the fixing sleeve. The fischer cable clasp KB is ideal for fixing several individual cables securely - even in extreme temperatures between -20 °C and +80 °C.

Čísla materiálu

Položka č. 58136FIS
EAN 4006209581360
UBB 500616760731
UNSPSC 31162905
Číslo materiálu výrobcu 58136
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.