text.skipToContent text.skipToNavigation

Fischer juss 6x70 adjustable screw


The fischer adjustable screw JUSS is a special screw with two threads for fast and infinitely adjustable installation of timber constructions. The self-tapping screw is driven in through the component and the parallel thread brings the component down towards the ground. This means that the distance between the component and the ground can be infinitely

Article number 59041FIS
Diameter
Length
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Quality class Other
Packed per 1

Specifications

Diameter 6 mm
Length 70 mm
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Quality class Other
Hardened No
Brand Fischer
Weight per piece (g) 9.78

Description

The fischer adjustable screw JUSS is a special screw with two threads for fast and infinitely adjustable installation of timber constructions. The self-tapping screw is driven in through the component and the parallel thread brings the component down towards the ground. This means that the distance between the component and the ground can be infinitely adjusted by the opposite rotation direction. The fischer adjustable screw is ideal for fixing timber substructures made from slats with a thickness of 20 to 25 mm.

Article numbers

Article number 59041FIS
EAN 4006209590416
UBB 500616762976
UNSPSC 31161500
Manufacturer article nr  59041
Do not close this page. This message will disappear, when the page is fully loaded.