text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer hm 5x65 h cavity fixing


The fischer cavity metal anchor HM-H is a versatile cavity fixing with an angle hook for all panel building materials. The fixing is set with the fischer installation pliers HM-Z 1 in the pre-positioned installation. The fixing is pulled in the cavity against the board building material with the pliers. In this case, the expanding arms swing open and pr

Article number 62326FIS
Surface protection Galvanized
Length of anchor plug (mm) 65
Min. drill hole depth (mm) 71
With screw No
Thread size (metric) 5
Packed per 1

Specifications

Surface protection Galvanized
Length of anchor plug (mm) 65
Min. drill hole depth (mm) 71
With screw No
Thread size (metric) 5
With thread Yes
Drill hole diameter (mm) 10
Brand Fischer
Info
  • HM4x32/ HM5x37/ HM6x37/ HM6x80 delivered without screw.
  • HM8x55SS With hexagon head screw. Assembly only by using professional nippers HM Z 1.

Description

The fischer cavity metal anchor HM-H is a versatile cavity fixing with an angle hook for all panel building materials. The fixing is set with the fischer installation pliers HM-Z 1 in the pre-positioned installation. The fixing is pulled in the cavity against the board building material with the pliers. In this case, the expanding arms swing open and press onto the reverse side of the board. As an alternative, it is also possible to assemble manually. The cavity metal anchor HM-H is suitable for fixing lights, pictures, and lightweight wall shelves in internal areas.

Article numbers

Article number 62326FIS
EAN 4048962164930
UBB 500616770631
UNSPSC 31162103
Manufacturer article nr  519781
Do not close this page. This message will disappear, when the page is fully loaded.