text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer hk 31 8,5 channel washer


The fischer connector channel washer HK 31 has special retaining lugs that make it easier to achieve a strong, positive-fit connection, even in the case of suspended channels. The retaining lugs enable easy installation longitudinally and transverse to the mounting channel profile FLS. fischer offers the channel washer with standard 8.5 mm and 10.5 mm p

Article number 64200.031.008
Design Clamp piece
Quality class Other
Material Steel
With screw accessories No
Packed per 1

Specifications

Design Clamp piece
Quality class Other
Material Steel
With screw accessories No

Description

The fischer connector channel washer HK 31 has special retaining lugs that make it easier to achieve a strong, positive-fit connection, even in the case of suspended channels. The retaining lugs enable easy installation longitudinally and transverse to the mounting channel profile FLS. fischer offers the channel washer with standard 8.5 mm and 10.5 mm perforations. These allow an easy and precise installation process and thus save time and money. The galvanised zinc version is suitable for installation in buildings. The fire protection certificate provides added safety in the case of the channel washer.

Article numbers

Article number 64200.031.008
EAN 4048962265248
UBB 500698921441
UNSPSC 31162905
Manufacturer article nr  538663
Do not close this page. This message will disappear, when the page is fully loaded.