text.skipToContent text.skipToNavigation

Fischer heavy duty anchor ta m8


The fischer heavy-duty anchor TA M is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for fi

Article number 90246FIS
Diameter
Screwing system Other
Min. drill hole depth (mm) 70
Length (mm) 56
Thread type Metric
Packed per 1

Specifications

Diameter M8
Screwing system Other
Min. drill hole depth (mm) 70
Length (mm) 56
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 12
Number of washers 0
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 45
Number of nuts 0
With collar No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 17.978
Info
  • do= Nominal diameter of drill bit.
  • dd= Embedment depth.
  • df= Anchor diameter.
  • fs= Head diameter.
  • Ws= Setting tool diameter.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • kN = Allowable load in kN.

Description

The fischer heavy-duty anchor TA M is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for fixing fall protection devices, systems, and machines in non-cracked concrete.

Article numbers

Article number 90246FIS
EAN 4006209902462
UBB 500616785092
UNSPSC 31161607
Manufacturer article nr  90246
Do not close this page. This message will disappear, when the page is fully loaded.