text.skipToContent text.skipToNavigation

Fischer heavy duty anchor ta m8 bp


The fischer heavy-duty anchor TA M-T BP is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The hex driver is applied for as long as is required for the cone to be broken off in a controlled manner. The heavy-d

Article number 90265FIS
Diameter
Wrench width (mm) 13
Length (mm) 84
Thread size (metric) 8
Drill hole diameter (mm) 12
Packed per 1

Specifications

Diameter M8
Wrench width (mm) 13
Length (mm) 84
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Effective anchorage depth (mm) 45
Max. clamping thickness (mm) 25
Anchor model External thread
Brand Fischer
Weight per piece (g) 68.38
Info
  • do= Nominal diameter of drill bit.
  • dd= Embedment depth.
  • df= Anchor diameter.
  • fs= Head diameter.
  • Ws= Setting tool diameter.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • kN = Allowable load in kN.

Description

The fischer heavy-duty anchor TA M-T BP is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The hex driver is applied for as long as is required for the cone to be broken off in a controlled manner. The heavy-duty anchor is ideal for fixing objects that are vulnerable to theft such as benches or bicycle racks in public areas, or for protective grilles.

Article numbers

Article number 90265FIS
EAN 4006209902653
UBB 500616785746
UNSPSC 31161607
Manufacturer article nr  90265
Do not close this page. This message will disappear, when the page is fully loaded.