text.skipToContent text.skipToNavigation

Fischer ha36 gelocht insulation disc


The fischer insulation disc HV 36 punched A4 is used in combination with a 5 mm screw. This means that extremely compression-resistant insulating boards can be fixed in wood and wood materials.

Article number 4285FIS
Length (mm) 36
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Weight per piece (g) 4.075
Packed per 1

Specifications

Length (mm) 36
Material Plastic
Drill hole diameter (mm) 8
Brand Fischer
Weight per piece (g) 4.075
Commodity code 73269098

Description

The fischer insulation disc HV 36 punched A4 is used in combination with a 5 mm screw. This means that extremely compression-resistant insulating boards can be fixed in wood and wood materials.

Article numbers

Article number 4285FIS
EAN 4000657042855
UBB 500616724521
UNSPSC 30140000
Manufacturer article nr  4285
Do not close this page. This message will disappear, when the page is fully loaded.