text.skipToContent text.skipToNavigation

Fischer gwb textile strap


The fischer textile tape GWB is a fastening element made of polypropylene. The tape can be cut to size directly from the roll and be attached to the ground with the fischer Hammerset anchor EA. Alternatively, the textile tape can be used for temporary attachments.

Article number 20959FIS
Length
Colour Other
Surface protection Galvanic/electrolytic zinc plated
Perforation Round
Quality class Other
Packed per 1

Specifications

Length 105 mm
Colour Other
Surface protection Galvanic/electrolytic zinc plated
Perforation Round
Quality class Other
Material Steel
Breaking load (N) 1
Perforation diameter (mm) 6.5
Perforation width (mm) 1
Perforation length (mm) 1
Number of perforation rows 1
Direction of punch holes Lengthwise
Brand Fischer
Weight per piece (g) 82.67
Info
  • To be fastened with: ED 15 ED 18 ED 22.

Description

The fischer textile tape GWB is a fastening element made of polypropylene. The tape can be cut to size directly from the roll and be attached to the ground with the fischer Hammerset anchor EA. Alternatively, the textile tape can be used for temporary attachments.

Article numbers

Article number 20959FIS
EAN 4006209209592
UBB 500616798129
UNSPSC 31162905
Manufacturer article nr  20959
Do not close this page. This message will disappear, when the page is fully loaded.