text.skipToContent text.skipToNavigation

Fischer gs 12x350 scaffold eyebolt


The fischer eye bolt GS made of zinc-plated steel is, together with the fischer expansion plug S 14 ROE, suitable for fixing into concrete and solid brick. The use of the frame fixing S 16 H R is recommended for masonry made of hollow building materials and aerated concrete. The screw-in markings provide a visual control during assembly and prevent the

Article number 80962FIS
Surface protection Galvanic/electrolytic zinc plated
Shaft length (mm) 350
Shaft diameter (mm) 12
Inner diameter of eye (mm) 23
Suitable for S 14 ROE 185 / S 16 H 160 R
Packed per 1

Specifications

Surface protection Galvanic/electrolytic zinc plated
Shaft length (mm) 350
Shaft diameter (mm) 12
Inner diameter of eye (mm) 23
Suitable for S 14 ROE 185 / S 16 H 160 R
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.

Description

The fischer eye bolt GS made of zinc-plated steel is, together with the fischer expansion plug S 14 ROE, suitable for fixing into concrete and solid brick. The use of the frame fixing S 16 H R is recommended for masonry made of hollow building materials and aerated concrete. The screw-in markings provide a visual control during assembly and prevent the eye from being unintentionally broken off. The fischer eye bolt is ideally suited for fixing façade scaffolds, cables, or chains.

Article numbers

Article number 80962FIS
EAN 4006209809624
UBB 500616780879
UNSPSC 31162400
Manufacturer article nr  80962
Do not close this page. This message will disappear, when the page is fully loaded.