text.skipToContent text.skipToNavigation

Fischer grd 1/2" m10 reduction socket


The fischer reduction socket GRD is a fastening element used to reduce the diameter of a holder from 1/2 to M 10. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article number 77609FIS
Brand Fischer
Weight per piece (g) 18.07
Commodity code 7318190090
Packed per 1

Specifications

Brand Fischer
Weight per piece (g) 18.07
Commodity code 7318190090

Description

The fischer reduction socket GRD is a fastening element used to reduce the diameter of a holder from 1/2 to M 10. The reduction socket is made of high-quality steel with material number 1.0718 in line with DIN EN 10277 and is zinc-plated.

Article numbers

Article number 77609FIS
EAN 4006209776094
UBB 500616842752
UNSPSC 31162905
Manufacturer article nr  77609
Do not close this page. This message will disappear, when the page is fully loaded.