text.skipToContent text.skipToNavigation

Fischer gpsr m16 base plate


The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article number
Quality class Other
Quality class Other
Material Steel
Material Steel
Brand Fischer
Packed per 1

Specifications

Quality class Other
Quality class Other
Material Steel
Material Steel
Brand Fischer
Weight per piece (g) 4616

Description

The fischer base plate GPS is a fastening element with a welded-on threaded sleeve. This means that other fastening elements from the fischer installation system can be fixed to the ground or to a mounting channel. The base plate is produced from high-quality steel and zinc-plated in lie with DIN EN 10111.

Article numbers

Article number 63135.160.001
EAN 4048962062809
UBB 500729302793
UNSPSC 00000000
Manufacturer article nr  504408

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.